KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Staple, Cable, Pk100

THOMAS & BETTS| Zoro #: G0515164| Mfr #: 17-123

$3.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable Staple
Size: 3/4"
Color: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0515164 Mfr #: 17-123
Item: Cable StapleSize: 3/4"
Color: SteelFor Wire/Cable Type: NM Cable
Cable Staple Size: 3/4"For Use On: Wood
Material: steelCountry of Origin (subject to change): United States

Description

Cable Staple, Height 1 5/16 Inches, Size 3/4 Inch, Maximum Cable Size 3 Wire #6 SEU, Width 25/32 Inch, Steel, For Non Metallic Cable, Package 100

Reviews