Strap, Conduit, 1/2 In, Pk100

THOMAS & BETTS| Zoro #: G2317892| Mfr #: HS 100 SC

$30.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317892 Mfr #: HS 100 SC
Sub-Category: Conduit StrapsFinish: zinc plated
Material: steelNominal Conduit/Pipe: 1/2"
For Use With: Conduits, Pipes, CablesItem: One Hole Conduit Strap
Country of Origin (subject to change): Canada

Product Description

One Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1-1/2 In., For Use With Conduits, Pipes, Cables, Finish Zinc Plated, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.