Piston Air Compressor, 1/2HP, 12VDCV

THOMAS| Zoro #: G2239544| Mfr #: 270063

$1858.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lubrication Type: Oil-lessThermal Protection: NoHP: 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2239544 Mfr #: 270063
Lubrication Type: Oil-lessThermal Protection: No
HP: 1/2Free Air CFM @ 20 PSI: 2.8
Number of Cylinders: 2Temp. Range: 32 Degrees to 104 Degrees F
Power Cord: NoItem: Piston Air Compressor
Free Air CFM @ 100 PSI: 1.50Overall Height: 7-1/2"
Motor Type: PMDC/TEFC DesignVoltage: 12VDC
Sound Rating: 72 dBA @ 100 psiOverall Length: 15-5/16"
Outlet Size: 1/4" NPTRPM: 1800
Full Load Amps: 52Inlet Size: 1/4" NPT
Cylinder Material: Cast IronFinish: Gray Paint
Free Air CFM @ 50 PSI: 2.25Max. PSI Cont./Int.: -/100
Overall Width: 10-1/8"Valve: Stainless Steel
Free Air CFM @ 0 PSI: 3.35Country of Origin (subject to change): United States

Description

Piston Air Compressor, 1/2 HP, Voltage 12VDC, Full Load Amps 52, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. -/100, Free Air CFM @ 50 PSI 2.25, Overall Length 15-5/16 In., Overall Width 10-1/8 In., Overall Height 7-1/2 In., Cylinder Material Cast Iron, Number of Cylinders 2, Motor Type PMDC/TEFC Design, 1800 RPM, 72 dBA @ 100 psi Sound Rating, Lubrication Type Oil-Less, Finish Gray Paint, Valve Stainless Steel

Reviews