Piston Air Compressor/Vacuum Pump, 115V

THOMAS| Zoro #: G2292823| Mfr #: 014CA28

$365.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sound Rating: 60 dBA
Power Cord: No
Free Air CFM @ 100 PSI: 0.12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2292823 Mfr #: 014CA28
Sound Rating: 60 dBAPower Cord: No
Free Air CFM @ 100 PSI: 0.12Inlet Size: 1/4" NPT
Motor Type: Shaded PolePhase: 1
Cylinder Material: AluminumOutlet Size: 1/4" NPT
Free Air CFM @ 20 PSI: 0.32Overall Length: 6"
Max. PSI Cont./Int.: 100/100Voltage: 115VAC
Temp. Range: 50 Degrees to 104 Degrees FFree Air CFM @ 0 PSI: 0.46
Overall Height: 5"RPM: 3200
Standards: UL (Motor Only)Item: Piston Air Compressor/Vacuum Pump
Hz: 60Valve: Stainless Steel
Free Air CFM @ 50 PSI: 0.23Max. Vacuum: 26" Hg
Finish: Gray PaintFull Load Amps: 2.4
Number of Cylinders: 1Free Air CFM @ 0 In. Hg: 0.46
Free Air CFM @ 20 In. Hg: 0.09Thermal Protection: yes
Overall Width: 4-1/2"Country of Origin (subject to change): United States

Description

Piston Air Compressor/Vacuum Pump, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 2.4, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 100/100, Free Air CFM @ 50 PSI 0.23, 26 In. Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.09, Overall Length 6 In., Overall Width 4-1/2 In., Overall Height 5 In., Cylinder Material Aluminum, Number of Cylinders 1, Motor Type Shaded Pole, 3200 RPM, 60 dBA Sound Rating, Finish Gray Paint, Valve Stainless Steel, Standards UL (Motor Only)

Reviews