Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Piston Air Compressor/Vacuum Pump, 1/25HP

THOMAS| Zoro #: G1112912| Mfr #: 010CDC26/12

$282.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sound Rating: 56 dBA
Overall Length: 4-3/4"
Inlet Size: 1/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112912 Mfr #: 010CDC26/12
Sound Rating: 56 dBAOverall Length: 4-3/4"
Inlet Size: 1/4" NPTMotor Type: Permanent Magnet
HP: 1/25Cylinder Material: Aluminum
Free Air CFM @ 10 In. Hg: 0.18Temp. Range: 104 Degrees to 50 Degrees F
Outlet Size: 1/4" NPTFree Air CFM @ 20 PSI: 0.2
Max. PSI Cont./Int.: 10/30Voltage: 12VDC
Free Air CFM @ 0 PSI: 0.37Overall Height: 4"
RPM: 3000Valve: Flapper
Lubrication Type: Oil-LessMax. Vacuum: 18" Hg
Finish: BlackPower Cord: No
Full Load Amps: 2.5Number of Cylinders: 1
Free Air CFM @ 0 In. Hg: 0.37Free Air CFM @ 20 In. Hg: 0.02
Thermal Protection: NoOverall Width: 2-3/8"
Country of Origin (subject to change): United States

Description

Piston Air Compressor/Vacuum Pump, 1/25 HP, Voltage 12VDC, Full Load Amps 2.5, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 10/30, 18 In. Hg Max. Vacuum, Free Air CFM @ 20 In. Hg 0.02, Overall Length 4-3/4 In., Overall Width 2-3/8 In., Overall Height 4 In., Cylinder Material Aluminum, Number of Cylinders 1, Motor Type Permanent Magnet, 3000 RPM, 56 dBA Sound Rating, Lubrication Type Oil-Less, Finish Black, Valve Flapper

Reviews