Accumini Carriage, Clearance, 26.5 mm H

THOMSON| Zoro #: G2221545| Mfr #: CD20AAAH

$178.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: ClearanceRail Width (mm): 20Carriage Width: 50mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221545 Mfr #: CD20AAAH
Type: ClearanceRail Width (mm): 20
Carriage Width: 50mmCarriage Length: 76mm
Dynamic Load Capacity (N): 11,870Item: Accumini Carriage
Carriage Hole Size (mm): M5 x 8Carriage Height: 25.6mm
Static Load Capacity (N): 23,000Country of Origin (subject to change): Switzerland

Description

Accumini Carriage, Clearance, Carriage Height 25.6 mm, Carriage Width 50 mm, Carriage Length 76 mm, Carriage Hole Size M5 x 8 In/mm, Static Load Capacity 23,000 N, Dynamic Load Capacity 11,870 N

Reviews