KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Accumini Rail, Base Width 10 mm

THOMSON| Zoro #: G1002364| Mfr #: RD10HL1000

$463.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Accumini Rail
Rail Width (mm): 10
Base Width: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002364 Mfr #: RD10HL1000
Type: Accumini RailRail Width (mm): 10
Base Width: 10mmItem: Accumini Rail
Number of Rail Holes: 39Rail Length: 1000mm
Rail Height: 9.00mmCountry of Origin (subject to change): Germany

Description

Accumini Rail, Base Width 10 mm, Rail Height 9 mm, Rail Length 1000 mm, Number of Rail Holes 39

Reviews