KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Bushing, Bore Dia 0.125 In

THOMSON| Zoro #: G2306516| Mfr #: INST258SS

$91.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: -
Retention Hole Dia. (mm): -
Type: Closed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2306516 Mfr #: INST258SS
Load Capacity: -Retention Hole Dia. (mm): -
Type: ClosedDimension X: -
Dimension B: -Outside Dia.: 0.3130"
Temp. Range (F): 0 - 600Dimension G: -
Dimension J: -Item: Ball Bushing Bearing
Dimension HA: -Steady State Speed: -
Length (In.): 0.500Dimension E: -
Self-Alignment: -Max. Pv: -
Includes: -Slot Width (mm): -
Dimension C2: 0.028Slot Angle (Degrees): -
Inside Dia. Tolerance: +/- .003Dimension JB: -
Dimension H3: -Required Housing Bore Dia. (mm): -
Dimension K: -For Use With: Thomson Shafting
Between Grooves (mm): 0.354"Material: Stainless Steel
Dimension B2: -Dimension T: -
Bore Dia.: 0.125"Dimension H2: -
Dimension d: -Static Load Capacity (Lb.): -
Dimension XZ: -Accelerated Speed: -
Dynamic Load Capacity (Lb.): 7Dimension YZ: -
Retention Hole Location: -Dimension Y: -
Dimension C1: 0.354"Agency Compliance: -
Dimension JA: -Seal: -
Slot Width (In.): -Dimension C: 0.500
Dimension HB: -Dimension F: -
Required Housing Bore Dia. (In.): 0.313Length (mm): -
Outside Dia. Tolerance: -Country of Origin (subject to change): Mexico

Description

Ball Bushing, Closed, Bore Dia 0.125 In, Inside Dia Tolerance +/- .003, Outside Dia 0.313 In, Required Housing Bore Dia 0.313 In, Between Grooves 0.354 In, Length 0.500 In, Dynamic Load Capacity 7 Lb, Temp Range 0 - 600 F, Stainless Steel Material, For Use With Thomson Shafting

Reviews