Ball Nut, Ball Circle Dia 1.500 In

THOMSON| Zoro #: G1467085| Mfr #: 7833233

$762.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: 2.875"Agency Compliance: -Dimension B: 1.604"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1467085 Mfr #: 7833233
Dimension E: 2.875"Agency Compliance: -
Dimension B: 1.604"Includes: -
Material: Carbon SteelDimension F: 0.500"
Type: Non-PreloadedStatic Load Capacity (Lb.): 44,030
Dimension A: 1.342"Number of Starts: 1
Dynamic Load Capacity (Lb.): 4198Item: Precision Ball Nut
For Use With End Blocks: 2LGL5Dimension D: 1.967-18 UNF
Ball Circle Dia. (In.): 1.500Direction: Right Hand
Dimension C: 2.088"Lead (In.): 0.25
Country of Origin (subject to change): United States

Description

Precision Ball Nut, Non-Preloaded, Ball Circle Dia 1.500 In, Lead 0.250 In, Right Hand Direction, Dynamic Load Capacity 4,198 Lb, Static Load Capacity 44,030 Lb, Number of Starts 1, Carbon Steel Material, For Use With End Blocks 2LGL5

Reviews