SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ball Nut, Ball Circle Dia 16 mm

THOMSON| Zoro #: G0563954| Mfr #: 7832777

$595.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: -Type: Non-PreloadedDimension L: 48 .50 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563954 Mfr #: 7832777
Dimension E: -Type: Non-Preloaded
Dimension L: 48 .50 mmAgency Compliance: -
Lead (mm): 5Dimension B: -
Dimension D6: 48 mmIncludes: Wipers
Material: Carbon SteelDimension L8: 40 mm
Dimension F: -Dimension L7: 10 mm
Static Load Capacity (Lb.): 2450Dimension A: -
Dimension L3: 5.50 mmFor Use With End Blocks: 2LGL8
Dynamic Load Capacity (Lb.): 2136Item: Precision Ball Nut
Dimension D4: 38 mmBall Circle Dia. (mm): 16
Dimension L1: 10 mmFor Use With Wiper Kit: -
Dimension D: -Dimension D1: 28 mm
Direction: Right HandDimension C: -
Number of Starts: 1Dimension D5: 5.50 mm
Lead (In.): -Country of Origin (subject to change): Germany

Description

Precision Ball Nut, Non-Preloaded, Ball Circle Dia 16 mm, Lead 5 mm, Right Hand Direction, Dynamic Load Capacity 2,136 Lb, Static Load Capacity 2,450 Lb, Number of Starts 1, Carbon Steel Material, For Use With End Blocks 2LGL8, Includes Wipers

Reviews