Ball Nut, Ball Circle Dia 20 mm

THOMSON| Zoro #: G2133284| Mfr #: 7832780

$732.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: -Type: Non-PreloadedDimension L: 48.50 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133284 Mfr #: 7832780
Dimension E: -Type: Non-Preloaded
Dimension L: 48.50 mmAgency Compliance: -
Lead (mm): 5Dimension B: -
Dimension D6: 58 mmIncludes: Wipers
Material: Carbon SteelDimension L8: 44 mm
Dimension F: -Dimension L7: 10 mm
Static Load Capacity (Lb.): 3485Dimension A: -
Dimension L3: 5.50 mmFor Use With End Blocks: 2LGL9
Dynamic Load Capacity (Lb.): 2585Item: Precision Ball Nut
Dimension D4: 47 mmBall Circle Dia. (mm): 20
Dimension L1: 10 mmFor Use With Wiper Kit: -
Dimension D: -Dimension D1: 36 mm
Direction: Right HandDimension C: -
Number of Starts: 1Dimension D5: 6.60 mm
Lead (In.): -Country of Origin (subject to change): Germany

Description

Precision Ball Nut, Non-Preloaded, Ball Circle Dia 20 mm, Lead 5 mm, Right Hand Direction, Dynamic Load Capacity 2,585 Lb, Static Load Capacity 3,485 Lb, Number of Starts 1, Carbon Steel Material, For Use With End Blocks 2LGL9, Includes Wipers

Reviews