Ball Nut, Ball Circle Dia 20 mm

THOMSON| Zoro #: G1524117| Mfr #: 7832784

$869.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: -Type: Non-PreloadedDimension L: 59 mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524117 Mfr #: 7832784
Dimension E: -Type: Non-Preloaded
Dimension L: 59 mmAgency Compliance: -
Lead (mm): 20Dimension B: -
Dimension D6: 58 mmIncludes: Wipers
Material: Carbon SteelDimension L8: 44 mm
Dimension F: -Dimension L7: 10 mm
Static Load Capacity (Lb.): 3934Dimension A: -
Dimension L3: 14 mmFor Use With End Blocks: 2LGL9
Dynamic Load Capacity (Lb.): 2585Item: Precision Ball Nut
Dimension D4: 47 mmBall Circle Dia. (mm): 20
Dimension L1: 20 mmFor Use With Wiper Kit: -
Dimension D: -Dimension D1: 36 mm
Direction: Right HandDimension C: -
Number of Starts: 4Dimension D5: 6.60 mm
Country of Origin (subject to change): Germany

Description

Precision Ball Nut, Non-Preloaded, Ball Circle Dia 20 mm, Lead 20 mm, Right Hand Direction, Dynamic Load Capacity 2,585 Lb, Static Load Capacity 3,934 Lb, Number of Starts 4, Carbon Steel Material, For Use With End Blocks 2LGL9, Includes Wipers

Reviews