Ball Nut, Ball Circle Dia 25 mm

THOMSON| Zoro #: G0646931| Mfr #: 7832791

$647.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Non-PreloadedDimension L: 51mmAgency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646931 Mfr #: 7832791
Type: Non-PreloadedDimension L: 51mm
Agency Compliance: -Dimension D6: 62mm
Includes: WipersMaterial: Carbon Steel
Dimension L8: 48mmDimension L7: 10mm
Static Load Capacity (Lb.): 31,743Lead (mm): 10
Dimension L3: 16mmFor Use With End Blocks: 2LGN1
Dynamic Load Capacity (Lb.): 5148Item: Precision Ball Nut
Dimension D4: 51mmBall Circle Dia. (mm): 25
Dimension L1: 9mmDimension D: -
Dimension D1: 40mmDirection: Right Hand
Number of Starts: 2Dimension D5: 6.60mm
Country of Origin (subject to change): Germany

Description

Precision Ball Nut, Non-Preloaded, Ball Circle Dia 25 mm, Lead 10 mm, Right Hand Direction, Dynamic Load Capacity 5,148 Lb, Static Load Capacity 31,743 Lb, Number of Starts 2, Carbon Steel Material, For Use With End Blocks 2LGN1, Includes Wipers

Reviews