PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ball Screw, 1.500 In Dia, 24 In L, Steel

THOMSON| Zoro #: G0541913| Mfr #: 7820595CTL24

$220.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With End Blocks: 2LGL5Root Diameter (mm): -Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0541913 Mfr #: 7820595CTL24
For Use With End Blocks: 2LGL5Root Diameter (mm): -
Type: -Item: Precision Ball Screw
Lead (mm): -Agency Compliance: -
Ball Screw Dia.: 1.500"Length: 24"
Root Diameter (In.): 1.320Includes: -
Material: Carbon SteelDirection: Right Hand
Number of Starts: 1For Use With Ball Nuts: 2LGJ4
Lead (In.): 0.250Country of Origin (subject to change): United States

Description

Precision Ball Screw, Ball Screw Dia 1.500 In, Lead 0.250 In, Right Hand Direction, Root Diameter 1.320 In, Length 24 In, Number of Starts 1, Carbon Steel Material, For Use With Ball Nuts 2LGJ4, For Use With End Blocks 2LGL5

Reviews