Ball Screw, 20 mm D, 1000 mm L, Steel

THOMSON| Zoro #: G1405372| Mfr #: 7832779-P5CTL1000

$580.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With End Blocks: 2LGL9Root Diameter (mm): 16.70Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1405372 Mfr #: 7832779-P5CTL1000
For Use With End Blocks: 2LGL9Root Diameter (mm): 16.70
Type: -Item: Precision Ball Screw
Lead (mm): 5Agency Compliance: -
Ball Screw Dia.: 20mmLength: 1000mm
Root Diameter (In.): -Includes: -
Material: Carbon SteelDirection: Right Hand
Number of Starts: 1For Use With Ball Nuts: 2LGJ8
Lead (In.): -Country of Origin (subject to change): United States

Description

Precision Ball Screw, Ball Screw Dia 20 mm, Lead 5 mm, Right Hand Direction, Root Diameter 16.70 mm, Length 1000 mm, Number of Starts 1, Carbon Steel Material, For Use With Ball Nuts 2LGJ8, For Use With End Blocks 2LGL9

Reviews