Ball Screw, 2.250 In Dia, 48 In L, Steel

THOMSON| Zoro #: G1726067| Mfr #: 7820600CTL48

$768.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With End Blocks: 2LGL7Root Diameter (mm): -Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726067 Mfr #: 7820600CTL48
For Use With End Blocks: 2LGL7Root Diameter (mm): -
Type: -Item: Precision Ball Screw
Lead (mm): -Agency Compliance: -
Ball Screw Dia.: 2.250"Length: 48"
Root Diameter (In.): 1.850Includes: -
Material: Carbon SteelDirection: Right Hand
Number of Starts: 1For Use With Ball Nuts: 2LGJ6
Lead (In.): 0.500Country of Origin (subject to change): United States

Description

Precision Ball Screw, Ball Screw Dia 2.250 In, Lead 0.500 In, Right Hand Direction, Root Diameter 1.850 In, Length 48 In, Number of Starts 1, Carbon Steel Material, For Use With Ball Nuts 2LGJ6, For Use With End Blocks 2LGL7

Reviews