Ball Screw, 2.250 In Dia, 72 In L, Steel

THOMSON| Zoro #: G2302675| Mfr #: 7820600CTL72

$1179.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With End Blocks: 2LGL7Type: -Item: Precision Ball Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302675 Mfr #: 7820600CTL72
For Use With End Blocks: 2LGL7Type: -
Item: Precision Ball ScrewLead (mm): -
Agency Compliance: -Ball Screw Dia.: 2.250"
Length: 72"Root Diameter (In.): 1.850
Includes: -Material: Carbon Steel
Direction: Right HandNumber of Starts: 1
Lead (In.): 0.500For Use With Ball Nuts: 2LGJ6
Country of Origin (subject to change): United States

Description

Precision Ball Screw, Ball Screw Dia 2.250 In, Lead 0.500 In, Right Hand Direction, Root Diameter 1.850 In, Length 72 In, Number of Starts 1, Carbon Steel Material, For Use With Ball Nuts 2LGJ6, For Use With End Blocks 2LGL7

Reviews