Ball Screw Flange, Dia 4.200 In, 1.967-18

THOMSON| Zoro #: G1426932| Mfr #: 5706754

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension E: -Dimension M (In.): -Agency Compliance: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426932 Mfr #: 5706754
Dimension E: -Dimension M (In.): -
Agency Compliance: -Bolt Size: 0.397"
Flange Dia. (In.): 4.200Mounting Surface to Shaft Center (mm): -
Dimension D2: -Dimension W: 1.967-18 UNF
Mounting Hole Dia. (mm): -Dimension F: -
Mounting Surface to Shaft Center (In.): -Bore Dia. (mm): -
Dimension D1: -Dimension G: -
Dimension K: -Dimension C: -
Dimension S: 4.200"Dimension T: 0.520"
Overall Length (In.): -Dimension L (In.): -
Dimension B: -Mounting Hole Dia. (In.): -
Length through Bore (mm): -Length through Bore (In.): -
Bore Dia. (In.): -Overall Height (mm): -
Overall Height (In.): -Dimension P: -
Item: Ball Screw FlangeDimension V: 3.440"
Overall Width (mm): -Includes: -
Flange Thickness (In.): 0.520Dimension R: -
Dimension A: -Flange Thickness (mm): -
Dimension Q: -Dimension U: 0.397"
Flange Dia. (mm): -Dimension H: -
Dimension D: -Overall Width (In.): -
Dimension N: -For Use With: 2LGJ4
Material: Carbon SteelOverall Length (mm): -
Dimension J: -Country of Origin (subject to change): China

Description

Ball Screw Flange, Flange Dia 4.200 In, Flange Thickness 0.520 In, 0.397 In Bolt Size, Carbon Steel Material, For Use With 2LGJ4 Precision Ball Nut

Reviews