DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Double Seal, ID 0.250 In, OD 0.504 In

THOMSON| Zoro #: G2167602| Mfr #: S250SS

$28.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.125
Inside Dia.: 0.250"
For Use With: SUPER-4 or A-4812
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167602 Mfr #: S250SS
Width (In.): 0.125Inside Dia.: 0.250"
For Use With: SUPER-4 or A-4812Outside Dia.: 0.504"
Item: Double Acting SealDimension T: 0.125"
Country of Origin (subject to change): China

Description

Double Acting Seal, Inside Dia 0.250 In, Outside Dia 0.504 In, Width 0.125 In, For Use With SUPER-4 or 4812 Ball Bushing Bearings

Reviews