Double Seal, ID 0.500 In, OD 0.879 In

THOMSON| Zoro #: G0677555| Mfr #: S500SS

$13.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.125
Inside Dia.: 0.500"
For Use With: SUPER-8 or A-81420
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677555 Mfr #: S500SS
Width (In.): 0.125Inside Dia.: 0.500"
For Use With: SUPER-8 or A-81420Outside Dia.: 0.879"
Item: Double Acting SealDimension T: 0.125"
Country of Origin (subject to change): China

Description

Double Acting Seal, Inside Dia 0.500 In, Outside Dia 0.879 In, Width 0.125 In, For Use With SUPER-8 or 81420 Ball Bushing Bearings

Reviews