Double Seal, ID 0.625 In, OD 1.129 In

THOMSON| Zoro #: G2214387| Mfr #: OPNS625SS

$42.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.125
Dimension T: 0.125"
Item: Double Acting Seal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214387 Mfr #: OPNS625SS
Width (In.): 0.125Dimension T: 0.125"
Item: Double Acting SealFor Use With: SSU-10 or SUPER-10 or A-101824
Inside Dia.: 0.625"Outside Dia.: 1.129"
Country of Origin (subject to change): Mexico

Description

Double Acting Seal, Inside Dia 0.625 In, Outside Dia 1.129 In, Width 0.125 In, For Use With SSU-10 or SUPER-10 or 101824 Ball Bushing Bearings

Reviews