KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Internal Push Ring, ID 2.375 In

THOMSON| Zoro #: G2113255| Mfr #: PR1500

$5.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Internal Push Ring
For Use With: SSU-24 or SUPER-24 or A-243848
Inside Dia.: 2.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113255 Mfr #: PR1500
Item: Internal Push RingFor Use With: SSU-24 or SUPER-24 or A-243848
Inside Dia.: 2.375"Dimension B: 0.100"
Country of Origin (subject to change): United States

Description

Internal Push Ring, Inside Dia 2.375 In, For Use With SSU-24 or SUPER-24 or 243848 Ball Bushing Bearings

Reviews