Internal Retaining Ring, ID 16 mm

THOMSON| Zoro #: G1641473| Mfr #: PRM16

$0.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1641473 Mfr #: PRM16
Type: -Item: Internal Retaining Ring
Dimension T: -Width (mm): -
Width (In.): -Dimension B: 2 mm
Inside Dia.: 16mmCountry of Origin (subject to change): United States

Product Description

Internal Retaining Ring, Inside Dia 16 mm, For Use With Metric Super Smart and Multitrac Ball Bushing Bearings

Product Reviews

Save 15%. Sign up for Z-mail.