KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Microstage System, Table Length 200 mm

THOMSON| Zoro #: G2475487| Mfr #: MS25LC0N0200-045N505A0A00

$1500.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Carriage Mounting Thread Spacing - Length (mm): 42
Carriage Mounting Thread Spacing - Width (mm): 42
Max. Stroke Length (mm): 660
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475487 Mfr #: MS25LC0N0200-045N505A0A00
Carriage Mounting Thread Spacing - Length (mm): 42Carriage Mounting Thread Spacing - Width (mm): 42
Max. Stroke Length (mm): 660Slide Table Length (mm): 200
Motor Shaft Diameter: 0.196-0.1970"Type: MS25
Base Mounting Holes Pair Separation (mm): 42Screw Size (mm): 0.250 x 0.062
Max. Load: 100 NRepeatability (mm): +/-0.005
Max. Pitch/Yaw Ma (N-mm): 1.12Motor Shaft Length: 0.760-0.970"
Mounting Hole Center to Center "X" (mm): 42Overall Length (mm): 249.5
Motor Pilot Diameter: 0.864-0.866"Drive Type: Lead Screw
Motor Pilot Length: 0.010-0.110"Dynamic Load Capacity (Lb.): 22.5
Motor Mounting Hole: #4-40 tapAccuracy (mm/300mm): 0.20
Mounting Hole to End "Y" from motor side(mm): 45Motor Adapter Block Height (mm): 39.90
Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 DeepMax. Roll Moment Mx (N-mm): 1.00
Includes: Coupling and Motor AdapterCarriage Material: Aluminum Alloy (Anodized)
Overall Height (mm): 25Available Stroke (mm): 110.50
Max. Speed (mm/Sec): 102Carriage Width (mm): 50
Base Width (mm): 50Carriage Length (mm): 52.50
Temp. Range (F): 32 -185Motor Adapter Block Length (mm): 49.50
Rail Material: 60 Case ShaftingMotor Bolt Circle Diameter: 1.721-1.731"
Max. Thrust (N): 44Carriage Hole Size (mm): M3 x .5, 6mm deep
Item: Microstage SystemGuide Type: D Ball
Motor Adapter Block Step (mm): 5.70Country of Origin (subject to change): Mexico

Description

Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max Stroke Length 660 mm, Carriage Width 50 mm, Carriage Length 52.50 mm, Base Width 50 mm, Overall Height 25 mm, Slide Table Length 200 mm, Available Stroke 110.50 mm, Motor Shaft Diameter 0.196-0.197 In, Motor Shaft Length 0.760-0.970 In, Includes Coupling and Motor Adapter

Reviews