SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Microstage System, Table Length 200 mm

THOMSON| Zoro #: G1608117| Mfr #: MS25LE0N0200-045N505A0A00

$1630.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Carriage Material: Aluminum Alloy (Anodized)Carriage Mounting Thread Spacing - Length (mm): 42Slide Table Length (mm): 200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608117 Mfr #: MS25LE0N0200-045N505A0A00
Carriage Material: Aluminum Alloy (Anodized)Carriage Mounting Thread Spacing - Length (mm): 42
Slide Table Length (mm): 200Max. Pitch/Yaw Ma (N-mm): 1.12
Motor Pilot Length: 0.010-0.110"Dynamic Load Capacity (Lb.): 22.5
Max. Roll Moment Mx (N-mm): 1.00Motor Bolt Circle Diameter: 1.721-1.731"
Max. Stroke Length (mm): 660Temp. Range (F): 32 -185
Overall Length (mm): 249.5Screw Size (mm): 0.250 x 0.250
Overall Height (mm): 25Item: Microstage System
Max. Thrust (N): 44Carriage Hole Size (mm): M3 x .5, 6mm deep
Base Mounting Holes Pair Separation (mm): 42Type: MS25
Rail Material: 60 Case ShaftingCarriage Length (mm): 52.50
Motor Shaft Length: 0.760-0.970"Mounting Hole to End "Y" from motor side(mm): 45
Drive Type: Lead ScrewCarriage Width (mm): 50
Motor Adapter Block Height (mm): 39.90Guide Type: D Ball
Motor Shaft Diameter: 0.196-0.1970"Max. Load: 100 N
Base Width (mm): 50Repeatability (mm): +/-0.005
Motor Adapter Block Step (mm): 5.70Accuracy (mm/300mm): 0.20
Motor Adapter Block Length (mm): 49.50Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 Deep
Includes: Coupling and Motor AdapterMotor Mounting Hole: #4-40 tap
Max. Speed (mm/Sec): 102Mounting Hole Center to Center "X" (mm): 42
Available Stroke (mm): 110.50Motor Pilot Diameter: 0.864-0.866"
Carriage Mounting Thread Spacing - Width (mm): 42Country of Origin (subject to change): Mexico

Description

Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max Stroke Length 660 mm, Carriage Width 50 mm, Carriage Length 52.50 mm, Base Width 50 mm, Overall Height 25 mm, Slide Table Length 200 mm, Available Stroke 110.50 mm, Motor Shaft Diameter 0.196-0.197 In, Motor Shaft Length 0.760-0.970 In, Includes Coupling and Motor Adapter

Reviews