Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Microstage System, Table Length 200 mm
  • Zoro #: G0244404
  • Mfr #: MS33LC0N0200-055N001A0A00
$1,714.23
  • Motor Shaft Diameter: 0.2495-0.2500"
  • Drive Type: Lead Screw
  • Overall Height (mm): 33
See full product details
This item ships free.

Thomson #MS33LC0N0200-055N001A0A00 Specifications

  • Zoro #: G0244404
  • Mfr #: MS33LC0N0200-055N001A0A00
Motor Shaft Diameter: 0.2495-0.2500" Drive Type: Lead Screw
Overall Height (mm): 33 Motor Shaft Length: 0.720-0.900"
Max. Load: 150 N Motor Pilot Diameter: 1.498-1.502"
Max. Roll Moment Mx (N-mm): 2.5 Motor Pilot Length: 0.010-0.130"
Carriage Mounting Thread Spacing - Length (mm): 30 Dynamic Load Capacity (Lb.): 34
Enclosure Type: - Temp. Range (F): 32 -185
Includes: Coupling and Motor Adapter Mounting Hole Size (mm): 5.50 Thru, 9 Center Bore, 5.50 Deep
Motor Mounting Hole: 0.195-0.215" Type: MS33
Available Stroke (mm): 400 Overall Length (mm): 255.9
Rail Material: 60 Case Shafting Mounting Hole Center to Center "X" (mm): 100
Motor Bolt Circle Diameter: 2.620-2.630" Repeatability (mm): +/-0.005
Motor Adapter Block Step (mm): 7.5 Carriage Mounting Thread Spacing - Width (mm): 30
Max. Pitch/Yaw Ma (N-mm): 2.38 Carriage Material: Aluminum Alloy (Anodized)
Guide Type: D Ball Repeatability: -
Carriage Width (mm): 60 Base Mounting Holes Pair Separation (mm): 30
Motor Adapter Block Length (mm): 55.9 Carriage Hole Size (mm): M5 x 0.8, 6mm Profundidad
Max. Stroke Length (mm): 909 Item: Microstage System
Max. Speed (mm/Sec): 102 Slide Table Length (mm): 200
Mounting Hole to End "Y" from motor side(mm): 55 Base Width (mm): 60
Screw Size (mm): 0.375 x 0.125 Accuracy (mm/300mm): 0.2
For Use With: - Agency Compliance: -
Carriage Length (mm): 60 Motor Adapter Block Height (mm): 57.2
Max. Thrust (N): 89 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max Stroke Length 909 mm, Carriage Width 60 mm, Carriage Length 60 mm, Base Width 60 mm, Overall Height 33 mm, Slide Table Length 200 mm, Available Stroke 105.00 mm, Motor Shaft Diameter 0.2495-0.2500 In, Motor Shaft Length 0.720-0.900 In, Includes Coupling and Motor Adapter

Reviews of Thomson #MS33LC0N0200-055N001A0A00