SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Microstage System, Table Length 300 mm

THOMSON| Zoro #: G1518772| Mfr #: MS25LC0N0300-045N505A0A00

$1490.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base Mounting Holes Pair Separation (mm): 42Motor Mounting Hole: #4-40 tapCarriage Mounting Thread Spacing - Width (mm): 42
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518772 Mfr #: MS25LC0N0300-045N505A0A00
Base Mounting Holes Pair Separation (mm): 42Motor Mounting Hole: #4-40 tap
Carriage Mounting Thread Spacing - Width (mm): 42Temp. Range (F): 32 -185
Carriage Mounting Thread Spacing - Length (mm): 42Available Stroke (mm): 210.50
Max. Load: 100 NMotor Adapter Block Step (mm): 5.70
Carriage Width (mm): 50Screw Size (mm): 0.250 x 0.062
Slide Table Length (mm): 300Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 Deep
Accuracy (mm/300mm): 0.20Overall Height (mm): 25
Overall Length (mm): 349.5Carriage Material: Aluminum Alloy (Anodized)
Item: Microstage SystemType: MS25
Max. Stroke Length (mm): 660Motor Bolt Circle Diameter: 1.721-1.731"
Rail Material: 60 Case ShaftingMotor Pilot Diameter: 0.864-0.866"
Dynamic Load Capacity (Lb.): 22.5Includes: Coupling and Motor Adapter
Motor Shaft Length: 0.760-0.970"Repeatability (mm): +/-0.005
Mounting Hole Center to Center "X" (mm): 42Carriage Length (mm): 52.50
Guide Type: D BallDrive Type: Lead Screw
Motor Pilot Length: 0.010-0.110"Mounting Hole to End "Y" from motor side(mm): 45
Motor Shaft Diameter: 0.196-0.1970"Carriage Hole Size (mm): M3 x .5, 6mm deep
Motor Adapter Block Height (mm): 39.90Motor Adapter Block Length (mm): 49.50
Max. Roll Moment Mx (N-mm): 1.00Max. Pitch/Yaw Ma (N-mm): 1.12
Base Width (mm): 50Max. Thrust (N): 44
Max. Speed (mm/Sec): 102Country of Origin (subject to change): Mexico

Description

Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max Stroke Length 660 mm, Carriage Width 50 mm, Carriage Length 52.50 mm, Base Width 50 mm, Overall Height 25 mm, Slide Table Length 300 mm, Available Stroke 210.50 mm, Motor Shaft Diameter 0.196-0.197 In, Motor Shaft Length 0.760-0.970 In, Includes Coupling and Motor Adapter

Reviews