Microstage System, Table Length 400 mm

THOMSON| Zoro #: G0371436| Mfr #: MS33LC0N0400-055N001A0A00

$1760.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Accuracy (mm/300mm): 0.20
Mounting Hole Center to Center "X" (mm): 100
Carriage Mounting Thread Spacing - Length (mm): 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371436 Mfr #: MS33LC0N0400-055N001A0A00
Accuracy (mm/300mm): 0.20Mounting Hole Center to Center "X" (mm): 100
Carriage Mounting Thread Spacing - Length (mm): 30Guide Type: D Ball
Motor Pilot Length: 0.010-0.130"Dynamic Load Capacity (Lb.): 34
Temp. Range (F): 32 -185Includes: Coupling and Motor Adapter
Max. Thrust (N): 89Motor Bolt Circle Diameter: 2.620-2.630"
Max. Speed (mm/Sec): 102Motor Shaft Length: 0.720-0.900"
Base Width (mm): 60Carriage Material: Aluminum Alloy (Anodized)
Available Stroke (mm): 305.00Drive Type: Lead Screw
Motor Adapter Block Height (mm): 57.20Max. Stroke Length (mm): 909
Carriage Width (mm): 60Mounting Hole to End "Y" from motor side(mm): 55
Max. Pitch/Yaw Ma (N-mm): 2.38Motor Pilot Diameter: 1.498-1.502"
Carriage Length (mm): 60Item: Microstage System
Slide Table Length (mm): 400Carriage Hole Size (mm): M5 x .8, 6mm deep
Max. Roll Moment Mx (N-mm): 2.50Repeatability (mm): +/-0.005
Overall Height (mm): 33Motor Shaft Diameter: 0.2495-0.2500"
Max. Load: 150 NScrew Size (mm): 0.375 x 0.125
Rail Material: 60 Case ShaftingMotor Adapter Block Length (mm): 55.90
Motor Adapter Block Step (mm): 7.50Overall Length (mm): 455.9
Carriage Mounting Thread Spacing - Width (mm): 30Base Mounting Holes Pair Separation (mm): 30
Mounting Hole Size (mm): 5.50 Thru, 9 Center Bore, 5.50 DeepType: MS33
Motor Mounting Hole: 0.195-0.215"Country of Origin (subject to change): Mexico

Description

Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max Stroke Length 909 mm, Carriage Width 60 mm, Carriage Length 60 mm, Base Width 60 mm, Overall Height 33 mm, Slide Table Length 400 mm, Available Stroke 305.00 mm, Motor Shaft Diameter 0.2495-0.2500 In, Motor Shaft Length 0.720-0.900 In, Includes Coupling and Motor Adapter

Reviews