KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Microstage System, Table Length 400 mm

THOMSON| Zoro #: G2088737| Mfr #: MS33LE0N0400-055N001A0A00

$1630.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Size (mm): 5.50 Thru, 9 Center Bore, 5.50 Deep
Carriage Length (mm): 60
Max. Pitch/Yaw Ma (N-mm): 2.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2088737 Mfr #: MS33LE0N0400-055N001A0A00
Mounting Hole Size (mm): 5.50 Thru, 9 Center Bore, 5.50 DeepCarriage Length (mm): 60
Max. Pitch/Yaw Ma (N-mm): 2.38Motor Adapter Block Step (mm): 7.50
Carriage Width (mm): 60Drive Type: Lead Screw
Motor Shaft Diameter: 0.2495-0.2500"Max. Thrust (N): 89
Rail Material: 60 Case ShaftingMax. Stroke Length (mm): 909
Motor Bolt Circle Diameter: 2.620-2.630"Screw Size (mm): 0.375 x 0.250
Accuracy (mm/300mm): 0.20Dynamic Load Capacity (Lb.): 34
Max. Speed (mm/Sec): 102Motor Shaft Length: 0.720-0.900"
Overall Height (mm): 33Motor Mounting Hole: 0.195-0.215"
Overall Length (mm): 455.9Repeatability (mm): +/-0.005
Carriage Mounting Thread Spacing - Width (mm): 30Carriage Mounting Thread Spacing - Length (mm): 30
Mounting Hole Center to Center "X" (mm): 100Type: MS33
Base Mounting Holes Pair Separation (mm): 30Motor Adapter Block Height (mm): 57.20
Guide Type: D BallMotor Pilot Length: 0.010-0.130"
Includes: Coupling and Motor AdapterMax. Roll Moment Mx (N-mm): 2.50
Available Stroke (mm): 305.00Motor Adapter Block Length (mm): 55.90
Mounting Hole to End "Y" from motor side(mm): 55Slide Table Length (mm): 400
Motor Pilot Diameter: 1.498-1.502"Base Width (mm): 60
Carriage Hole Size (mm): M5 x .8, 6mm deepTemp. Range (F): 32 -185
Carriage Material: Aluminum Alloy (Anodized)Max. Load: 150 N
Country of Origin (subject to change): Mexico

Description

Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max Stroke Length 909 mm, Carriage Width 60 mm, Carriage Length 60 mm, Base Width 60 mm, Overall Height 33 mm, Slide Table Length 400 mm, Available Stroke 305.00 mm, Motor Shaft Diameter 0.2495-0.2500 In, Motor Shaft Length 0.720-0.900 In, Includes Coupling and Motor Adapter

Reviews