DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Microstage System, Table Length 500 mm

THOMSON| Zoro #: G1198276| Mfr #: MS25LC0N0500-045N505A0A00

$1630.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 Deep
Carriage Length (mm): 52.50
Max. Pitch/Yaw Ma (N-mm): 1.12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198276 Mfr #: MS25LC0N0500-045N505A0A00
Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 DeepCarriage Length (mm): 52.50
Max. Pitch/Yaw Ma (N-mm): 1.12Motor Adapter Block Step (mm): 5.70
Carriage Width (mm): 50Drive Type: Lead Screw
Motor Shaft Diameter: 0.196-0.1970"Max. Thrust (N): 44
Rail Material: 60 Case ShaftingMax. Stroke Length (mm): 660
Motor Bolt Circle Diameter: 1.721-1.731"Screw Size (mm): 0.250 x 0.062
Accuracy (mm/300mm): 0.20Dynamic Load Capacity (Lb.): 22.5
Max. Speed (mm/Sec): 102Motor Shaft Length: 0.760-0.970"
Overall Height (mm): 25Motor Mounting Hole: #4-40 tap
Overall Length (mm): 549.5Repeatability (mm): +/-0.005
Carriage Mounting Thread Spacing - Width (mm): 42Carriage Mounting Thread Spacing - Length (mm): 42
Mounting Hole Center to Center "X" (mm): 42Type: MS25
Base Mounting Holes Pair Separation (mm): 42Motor Adapter Block Height (mm): 39.90
Guide Type: D BallMotor Pilot Length: 0.010-0.110"
Includes: Coupling and Motor AdapterMax. Roll Moment Mx (N-mm): 1.00
Available Stroke (mm): 410.50Motor Adapter Block Length (mm): 49.50
Mounting Hole to End "Y" from motor side(mm): 45Slide Table Length (mm): 500
Motor Pilot Diameter: 0.864-0.866"Base Width (mm): 50
Carriage Hole Size (mm): M3 x .5, 6mm deepTemp. Range (F): 32 -185
Carriage Material: Aluminum Alloy (Anodized)Max. Load: 100 N
Country of Origin (subject to change): Mexico

Description

Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max Stroke Length 660 mm, Carriage Width 50 mm, Carriage Length 52.50 mm, Base Width 50 mm, Overall Height 25 mm, Slide Table Length 500 mm, Available Stroke 410.50 mm, Motor Shaft Diameter 0.196-0.197 In, Motor Shaft Length 0.760-0.970 In, Includes Coupling and Motor Adapter

Reviews