KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Microstage System, Table Length 500 mm

THOMSON| Zoro #: G1139871| Mfr #: MS25LE0N0500-045N505A0A00

$1500.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Pilot Diameter: 0.864-0.866"
Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 Deep
Carriage Length (mm):
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139871 Mfr #: MS25LE0N0500-045N505A0A00
Motor Pilot Diameter: 0.864-0.866"Mounting Hole Size (mm): 3.40 Thru, 6 Center Bore, 3.50 Deep
Carriage Length (mm): For Use With:
Max. Pitch/Yaw Ma (N-mm): 1.12Motor Adapter Block Step (mm):
Carriage Width (mm): 50Drive Type: Lead Screw
Motor Shaft Diameter: 0.196-0.1970"Max. Thrust (N): 44
Rail Material: 60 Case ShaftingMax. Stroke Length (mm): 660
Motor Bolt Circle Diameter: 1.721-1.731"Motor Adapter Block Height (mm):
Screw Size (mm): 0.250 x 0.250Dynamic Load Capacity (Lb.): 22.5
Max. Speed (mm/Sec): 102Motor Shaft Length: 0.760-0.970"
Overall Height (mm): 25Motor Mounting Hole: #4-40 tap
Overall Length (mm): 549.5Mounting Hole Center to Center "X" (mm): 42
Carriage Mounting Thread Spacing - Width (mm): 42Carriage Mounting Thread Spacing - Length (mm): 42
Repeatability (mm): +/-0.005Type: MS25
Base Mounting Holes Pair Separation (mm): 42Agency Compliance:
Guide Type: D BallAccuracy (mm/300mm):
Motor Pilot Length: 0.010-0.110"Includes: Coupling and Motor Adapter
Max. Roll Moment Mx (N-mm): 1Repeatability:
Available Stroke (mm): Motor Adapter Block Length (mm):
Mounting Hole to End "Y" from motor side(mm): 45Slide Table Length (mm): 500
Enclosure Type: Base Width (mm): 50
Carriage Hole Size (mm): Temp. Range (F): 32 -185
Carriage Material: Aluminum Alloy (Anodized)Max. Load: 100 N
Country of Origin (subject to change): Mexico

Description

Microstage System, MS25, Lead Screw Drive Type, Max Load 100 N, Max Thrust 44 N, Max Speed 102 mm/Sec, Max Stroke Length 660 mm, Carriage Width 50 mm, Carriage Length 52.50 mm, Base Width 50 mm, Overall Height 25 mm, Slide Table Length 500 mm, Available Stroke 410.50 mm, Motor Shaft Diameter 0.196-0.197 In, Motor Shaft Length 0.760-0.970 In, Includes Coupling and Motor Adapter

Reviews