PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Microstage System, Table Length 600 mm

THOMSON| Zoro #: G0428872| Mfr #: MS33LE0N0600-055N001A0A00

$1760.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base Mounting Holes Pair Separation (mm): 30Motor Mounting Hole: 0.195-0.215"Carriage Mounting Thread Spacing - Width (mm): 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428872 Mfr #: MS33LE0N0600-055N001A0A00
Base Mounting Holes Pair Separation (mm): 30Motor Mounting Hole: 0.195-0.215"
Carriage Mounting Thread Spacing - Width (mm): 30Temp. Range (F): 32 -185
Carriage Mounting Thread Spacing - Length (mm): 30Available Stroke (mm): 505.00
Max. Load: 150 NMotor Adapter Block Step (mm): 7.50
Carriage Width (mm): 60Screw Size (mm): 0.375 x 0.250
Slide Table Length (mm): 600Mounting Hole Size (mm): 5.50 Thru, 9 Center Bore, 5.50 Deep
Accuracy (mm/300mm): 0.20Overall Height (mm): 33
Overall Length (mm): 655.9Carriage Material: Aluminum Alloy (Anodized)
Item: Microstage SystemType: MS33
Max. Stroke Length (mm): 909Motor Bolt Circle Diameter: 2.620-2.630"
Rail Material: 60 Case ShaftingMotor Pilot Diameter: 1.498-1.502"
Dynamic Load Capacity (Lb.): 34Includes: Coupling and Motor Adapter
Motor Shaft Length: 0.720-0.900"Repeatability (mm): +/-0.005
Mounting Hole Center to Center "X" (mm): 100Carriage Length (mm): 60
Guide Type: D BallDrive Type: Lead Screw
Motor Pilot Length: 0.010-0.130"Mounting Hole to End "Y" from motor side(mm): 55
Motor Shaft Diameter: 0.2495-0.2500"Carriage Hole Size (mm): M5 x .8, 6mm deep
Motor Adapter Block Height (mm): 57.20Motor Adapter Block Length (mm): 55.90
Max. Roll Moment Mx (N-mm): 2.50Max. Pitch/Yaw Ma (N-mm): 2.38
Base Width (mm): 60Max. Thrust (N): 89
Max. Speed (mm/Sec): 102Country of Origin (subject to change): Mexico

Description

Microstage System, MS33, Lead Screw Drive Type, Max Load 150 N, Max Thrust 89 N, Max Speed 102 mm/Sec, Max Stroke Length 909 mm, Carriage Width 60 mm, Carriage Length 60 mm, Base Width 60 mm, Overall Height 33 mm, Slide Table Length 600 mm, Available Stroke 505.00 mm, Motor Shaft Diameter 0.2495-0.2500 In, Motor Shaft Length 0.720-0.900 In, Includes Coupling and Motor Adapter

Reviews