KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Precision Ball, 316SS, 3/16 In, Pk100

THOMSON| Zoro #: G1544812| Mfr #: 4RJL5

$13.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI/ABMA
Application: Automotive, Cosmetics, Food Process
Rockwell Hardness: C 25 to 39
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544812 Mfr #: 4RJL5
Standards: ANSI/ABMAApplication: Automotive, Cosmetics, Food Process
Rockwell Hardness: C 25 to 39Diameter: 3/16"
Material: Stainless SteelAlloy Type: 316
Item: Corrosion Resistant Precision BallWeight: 0.432g
Dia. Tolerance: +/-0.0005"Grade: 100
Country of Origin (subject to change): India

Description

Corrosion Resistant Precision Ball, Stainless Steel, Alloy Type 316, Grade 100, Diameter 3/16 In., Dia. Tolerance +/-0.0005 In., Weight 0.432g, Rockwell Hardness C 25 to 39, Application Automotive, Cosmetics, Food Process, Standards ANSI/ABMA, Package Quantity 100

Reviews