Precision Ball, 316SS, 5/32 In, Pk100

THOMSON| Zoro #: G2016147| Mfr #: 4RJL4

$11.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Corrosion Resistant Precision BallDiameter: 5/32"Material: stainless steel
Save 15%. Sign up for Z-mail.


Zoro #: G2016147 Mfr #: 4RJL4
Item: Corrosion Resistant Precision BallDiameter: 5/32"
Material: stainless steelDia. Tolerance: +/-0.0005"
Weight: 0.251gAlloy Type: 316
Standards: ANSI/ABMAApplication: Automotive, Cosmetics, Food Process
Grade: 100Rockwell Hardness: C 25 to 39
Country of Origin (subject to change): India


Corrosion Resistant Precision Ball, Stainless Steel, Alloy Type 316, Grade 100, Diameter 5/32 In., Dia. Tolerance +/-0.0005 In., Weight 0.251g, Rockwell Hardness C 25 to 39, Application Automotive, Cosmetics, Food Process, Standards ANSI/ABMA, Package Quantity 100