Precision Ball, 440CSS, 3/8 In, PK50

THOMSON| Zoro #: G2076356| Mfr #: 4RJJ5

$44.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 440C
Item: Corrosion Resistant Precision Ball
Weight: 3.463g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076356 Mfr #: 4RJJ5
Alloy Type: 440CItem: Corrosion Resistant Precision Ball
Weight: 3.463gApplication: Automotive, Cosmetics, Food Process
Rockwell Hardness: C 58 to 65Diameter: 3/8"
Grade: 25Material: Stainless Steel
Standards: ANSI/ABMADia. Tolerance: +/-0.0001"
Country of Origin (subject to change): China

Description

Corrosion Resistant Precision Ball, Stainless Steel, Alloy Type 440C, Grade 25, Diameter 3/8 In., Dia. Tolerance +/-0.0001 In., Weight 3.463g, Rockwell Hardness C 58 to 65, Application Automotive, Cosmetics, Food Process, Standards ANSI/ABMA, Package Quantity 50

Reviews