Precision Ball, Chrome, 1/16In, Pk100

THOMSON| Zoro #: G1883332| Mfr #: 4RJF1

$5.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 52100Item: Precision BallWeight: 0.016g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883332 Mfr #: 4RJF1
Alloy Type: 52100Item: Precision Ball
Weight: 0.016gApplication: Bearings, Ball Screws, Automotive, Non-Corrosive Environments
Rockwell Hardness: C 60 to 67Diameter: 1/16"
Min. Crush Load: 275 lb.Grade: 25
Material: High Carbon Chrome SteelDia. Tolerance: +/-0.0001"
Country of Origin (subject to change): China

Description

Precision Ball, Material High Carbon Chrome Steel, Alloy Type 52100, Grade 25, Diameter 1/16 In., Dia. Tolerance +/-0.0001 In., Weight 0.016g, Min. Crush Load 275 lb., Rockwell Hardness C 60 to 67, Application Bearings, Ball Screws, Automotive, Non-Corrosive Environments, Package Quantity 100

Reviews