PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Precision Ball, Chrome, 9/32In, Pk100

THOMSON| Zoro #: G2434065| Mfr #: 4RJG1

$9.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Alloy Type: 52100Item: Precision BallWeight: 1.497g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434065 Mfr #: 4RJG1
Alloy Type: 52100Item: Precision Ball
Weight: 1.497gApplication: Bearings, Ball Screws, Automotive, Non-Corrosive Environments
Rockwell Hardness: C 60 to 67Diameter: 9/32"
Min. Crush Load: 5568 lb.Grade: 25
Material: High Carbon Chrome SteelDia. Tolerance: +/-0.0001"
Country of Origin (subject to change): India

Description

Precision Ball, Material High Carbon Chrome Steel, Alloy Type 52100, Grade 25, Diameter 9/32 In., Dia. Tolerance +/-0.0001 In., Weight 1.497g, Min. Crush Load 5568 lb., Rockwell Hardness C 60 to 67, Application Bearings, Ball Screws, Automotive, Non-Corrosive Environments, Package Quantity 100

Reviews