BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Precision Ball, Stl, 1/8 In, PK1000

THOMSON| Zoro #: G1633956| Mfr #: 4RJN2

$11.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C 60 to 67Grade: 200Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633956 Mfr #: 4RJN2
Rockwell Hardness: C 60 to 67Grade: 200
Material: Carbon SteelDia. Tolerance: +/-0.001"
Min. Crush Load: 800 lb.Application: Industrial Uses and Ball Bearings
Weight: 0.131gStandards: ANSI/ABMA
Diameter: 1/8"Item: Precision Ball
Country of Origin (subject to change): China

Description

Precision Ball, Carbon Steel, Grade 200, Diameter 1/8 In., Dia. Tolerance +/-0.001 In., Weight 0.131g, Min. Crush Load 800 lb., Rockwell Hardness C 60 to 67, Application Industrial Uses and Ball Bearings, Standards ANSI/ABMA, Package Quantity 1000

Reviews