Precision Ball, Stl, 3/32 In, PK2000

THOMSON| Zoro #: G1384004| Mfr #: 4RJN1

$14.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C 60 to 67Item: Precision BallWeight: 0.055g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384004 Mfr #: 4RJN1
Rockwell Hardness: C 60 to 67Item: Precision Ball
Weight: 0.055gApplication: Industrial Uses and Ball Bearings
Diameter: 3/32"Min. Crush Load: 450 lb.
Grade: 200Material: carbon steel
Standards: ANSI/ABMADia. Tolerance: +/-0.001"
Country of Origin (subject to change): China

Description

Precision Ball, Carbon Steel, Grade 200, Diameter 3/32 In., Dia. Tolerance +/-0.001 In., Weight 0.055g, Min. Crush Load 450 lb., Rockwell Hardness C 60 to 67, Application Industrial Uses and Ball Bearings, Standards ANSI/ABMA, Package Quantity 2000

Reviews