Precision Ball, Stl, 3/8 In, PK250

THOMSON| Zoro #: G1098221| Mfr #: 4RJN6

$22.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Crush Load: 6234 lb.Dia. Tolerance: +/-0.001"Standards: ANSI/ABMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1098221 Mfr #: 4RJN6
Min. Crush Load: 6234 lb.Dia. Tolerance: +/-0.001"
Standards: ANSI/ABMAMaterial: Carbon Steel
Item: Precision BallApplication: Industrial Uses and Ball Bearings
Grade: 200Weight: 3.544g
Diameter: 3/8"Rockwell Hardness: C 60 to 67
Country of Origin (subject to change): China

Description

Precision Ball, Carbon Steel, Grade 200, Diameter 3/8 In., Dia. Tolerance +/-0.001 In., Weight 3.544g, Min. Crush Load 6234 lb., Rockwell Hardness C 60 to 67, Application Industrial Uses and Ball Bearings, Standards ANSI/ABMA, Package Quantity 250

Reviews