Precision Ball, Stl, 5/32 In, PK500

THOMSON| Zoro #: G1054024| Mfr #: 4RJN3

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C 60 to 67
Item: Precision Ball
Weight: 0.256g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054024 Mfr #: 4RJN3
Rockwell Hardness: C 60 to 67Item: Precision Ball
Weight: 0.256gApplication: Industrial Uses and Ball Bearings
Diameter: 5/32"Min. Crush Load: 1250 lb.
Grade: 200Material: carbon steel
Standards: ANSI/ABMADia. Tolerance: +/-0.001"
Country of Origin (subject to change): Unknown

Description

Precision Ball, Carbon Steel, Grade 200, Diameter 5/32 In., Dia. Tolerance +/-0.001 In., Weight 0.256g, Min. Crush Load 1250 lb., Rockwell Hardness C 60 to 67, Application Industrial Uses and Ball Bearings, Standards ANSI/ABMA, Package Quantity 500

Reviews