KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Precision Ball, Stl, 5/8 In, PK100

THOMSON| Zoro #: G1382604| Mfr #: 4RJP3

$28.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Precision Ball
Dia. Tolerance: +/-0.005"
Weight: 16.200g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1382604 Mfr #: 4RJP3
Item: Precision BallDia. Tolerance: +/-0.005"
Weight: 16.200gDiameter: 5/8"
Material: carbon steelMin. Crush Load: 13,416 lb.
Standards: ANSI/ABMAApplication: Industrial Uses and Ball Bearings
Grade: 1000Rockwell Hardness: C 60 to 67
Country of Origin (subject to change): Unknown

Description

Precision Ball, Carbon Steel, Grade 1000, Diameter 5/8 In., Dia. Tolerance +/-0.005 In., Weight 16.200g, Min. Crush Load 13,416 lb., Rockwell Hardness C 60 to 67, Application Industrial Uses and Ball Bearings, Standards ANSI/ABMA, Package Quantity 100

Reviews