Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Precision Ball, Stl, 9/32 In, PK250
  • Zoro #: G0265684
  • Mfr #: 4RJP2
$17.45 ($0.07/unit)
  • Min. Crush Load: 4050 lb.
  • Weight: 1.497g
  • Application: Industrial Uses and Ball Bearings
See full product details
Orders over $50 ship free.

Thomson #4RJP2 Specifications

  • Zoro #: G0265684
  • Mfr #: 4RJP2
Min. Crush Load: 4050 lb. Weight: 1.497g
Application: Industrial Uses and Ball Bearings Standards: ANSI/ABMA
Item: Precision Ball Dia. Tolerance: +/-0.005"
Material: Carbon Steel Rockwell Hardness: C 60 to 67
Grade: 1000 Diameter: 9/32"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Precision Ball, Carbon Steel, Grade 1000, Diameter 9/32 In., Dia. Tolerance +/-0.005 In., Weight 1.497g, Min. Crush Load 4050 lb., Rockwell Hardness C 60 to 67, Application Industrial Uses and Ball Bearings, Standards ANSI/ABMA, Package Quantity 250

Reviews of Thomson #4RJP2