SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retaining Ring, ID 0.375 In, OD 0.673 In

THOMSON| Zoro #: G2153392| Mfr #: C375

$1.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: External Retaining RingWidth (In.): 0.035For Use With: SUPER-6 or A-61014
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2153392 Mfr #: C375
Item: External Retaining RingWidth (In.): 0.035
For Use With: SUPER-6 or A-61014Dimension T: 0.035"
Outside Dia.: 0.673"Inside Dia.: 0.375"
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia 0.375 In, Outside Dia 0.673 In, Width 0.035 In, For Use With SUPER-6 or 61014 Ball Bushing Bearings

Reviews