DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Retaining Ring, ID 0.375 In, OD 0.673 In

THOMSON| Zoro #: G0823191| Mfr #: C375SS

$2.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0823191 Mfr #: C375SS
Item: External Retaining RingDimension T: 0.035"
Dimension B: -Width (mm): -
Width (In.): 0.035Type: -
Outside Dia.: 0.673"Inside Dia.: 0.375"
Country of Origin (subject to change): Multiple

Product Description

External Retaining Ring, Inside Dia 0.375 In, Outside Dia 0.673 In, Width 0.035 In, For Use With SUPER-6 or 61014 Ball Bushing Bearings

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.