KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, ID 0.500 In, OD 1.150 In

THOMSON| Zoro #: G1599455| Mfr #: W500

$0.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.042
Dimension T: 0.042"
Item: External Retaining Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1599455 Mfr #: W500
Width (In.): 0.042Dimension T: 0.042"
Item: External Retaining RingFor Use With: SUPER-8 or A-81420
Inside Dia.: 0.500"Outside Dia.: 1.150"
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia 0.500 In, Outside Dia 1.150 In, Width 0.042 In, For Use With SUPER-8 or 81420 Ball Bushing Bearings

Reviews