KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retaining Ring, ID 0.625 In, OD 1.180 In

THOMSON| Zoro #: G2386343| Mfr #: C625SS

$7.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 0.050
Dimension T: 0.050"
Item: External Retaining Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2386343 Mfr #: C625SS
Width (In.): 0.050Dimension T: 0.050"
Item: External Retaining RingFor Use With: SSU-10 or SUPER-10 or A-101824
Inside Dia.: 0.625"Outside Dia.: 1.180"
Country of Origin (subject to change): Multiple

Description

External Retaining Ring, Inside Dia 0.625 In, Outside Dia 1.180 In, Width 0.050 In, For Use With SSU-10 or SUPER-10 or 101824 Ball Bushing Bearings

Reviews