Retaining Ring, ID 0.750 In, OD 1.301 In

THOMSON| Zoro #: G0794464| Mfr #: C750SS

$10.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794464 Mfr #: C750SS
Item: External Retaining RingWidth (mm): -
Width (In.): 0.050Type: -
Outside Dia.: 1.301"Inside Dia.: 0.750"
Dimension T: 0.050"Dimension B: -
Country of Origin (subject to change): Multiple

Product Description

External Retaining Ring, Inside Dia 0.750 In, Outside Dia 1.301 In, Width 0.050 In, For Use With SSU-12 or SUPER-12 or 122026 Ball Bushing Bearings

Product Reviews

Save 15%. Sign up for Z-mail.