Retaining Ring, ID 1.000 In, OD 2.040 In

THOMSON| Zoro #: G2304705| Mfr #: W1000

$3.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304705 Mfr #: W1000
Item: External Retaining RingType: -
Outside Dia.: 2.040"Inside Dia.: 1.000"
Dimension T: 0.062"Dimension B: -
Width (mm): -Width (In.): 0.062
Country of Origin (subject to change): Multiple

Product Description

External Retaining Ring, Inside Dia 1.000 In, Outside Dia 2.040 In, Width 0.062 In, For Use With SSU-16 or SUPER-16 or 162536 Ball Bushing Bearings

Product Reviews

Save 15%. Sign up for Z-mail.