Retaining Ring, ID 12 mm, OD 20.50 mm

THOMSON| Zoro #: G0404677| Mfr #: WRM12

$0.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0404677 Mfr #: WRM12
Item: External Retaining RingWidth (mm): 1.20
Width (In.): -Type: -
Outside Dia.: 20.50mmInside Dia.: 12mm
Dimension T: 1.20 mmDimension B: -
Country of Origin (subject to change): Multiple

Product Description

External Retaining Ring, Inside Dia 12 mm, Outside Dia 20.50 mm, Width 1.20 mm, For Use With Metric Super Smart and Multitrac Ball Bushing Bearings

Product Reviews

Save 15%. Sign up for Z-mail.